TechLine Horizontal Lifeline, 60 ft. Length, 310 lb Weight Capacity
Mfr # HLLR2-L/60FT
Zoro # G902017059
product price: $1,499.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Weight Capacity
310 lb
Includes
60 ft Rope
Standards
ANSI A10-32-2004, OSHA 1926.502
Series
TechLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLLR2-L/60FT
Zoro #
G902017059
UPC #
612230154912
Country of Origin
United States
Dimensions
Length
60 ft.
Details
Item
Horizontal Lifeline
Weight Capacity
310 lb
Includes
60 ft Rope
Standards
ANSI A10-32-2004, OSHA 1926.502
Series
TechLine
Workers per System
2
Ladder Lifeline Component
Cable
Includes Extension Post
No
Tensile Strength
0.6875
Required Accessories
Anchorage Connector
Visual Load Indicator
No
Horizontal Lifeline Component
Horizontal Lifeline
Lifeline Material
Nylon, Polyester
Lifeline Installation
Reusable
Add-On Style
Single Span
For Use With
System includes all necessary hardware, componentsand instructions for complete installation.
Hardware Material
Nylon, Polyester
Lifeline Attachment Points
Snap Hook
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI A10-32-2004, OSHA 1926.502, Tensile Strength 0.6875, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 60 ft, Lifeline Material Nylon, Polyester, Mounting Type Cross Arm Strap, Hardware Material Nylon, Polyester, Mounting Location Column, Includes 60 ft Rope, Add-On Style Single Span, For Maximum Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.