Titan Full Body Harness, S/M, 400 lb., Mating Chest/ Mating Leg Straps, Back D-Ring
Mfr # T4000/S/MAK
Zoro # G0615855
product price:Â $94.58
/ea
Free Shipping & Returns
Key Features
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4000/S/MAK
Zoro #
G0615855
UPC #
612230027995
Country of Origin
Mexico
Dimensions
Color and Size
Orange - S/M
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.