Titan Full Body Harness, Universal, 400 lb.
Mfr # TSK4000/U/6FTAK
Zoro # G1395488
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Kit Components
Harness (T4000/UAK), 6 ft Shock-Absorbing Lanyard
Standards
Meets all applicable OSHA, ANSI and CSA standards
Weight Capacity
400 lb.
Harness Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSK4000/U/6FTAK
Zoro #
G1395488
UPC #
612230077631
Country of Origin
United States
Dimensions
Harness Size
Universal
Details
Item
Full Body Harness
Harness Sizing
Universal
Kit Components
Harness (T4000/UAK), 6 ft Shock-Absorbing Lanyard
Standards
Meets all applicable OSHA, ANSI and CSA standards
Weight Capacity
400 lb.
Harness D-Ring Material
Steel
Series
Titan
Webbing Material
Polyester
Harness Application
General Industry
Anchorage Type
No Anchor
Brand and Series
Honeywell Miller Titan
Kit Application
General Industry
Connecting Device
6 ft Shock Absorbing Lanyard with Rebar Hook
Harness
General Industry with Mating Buckle Legs
Harness Style
Vest
D-Ring Locations
Back
With Belt
No
Includes Padding
No
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI
Description
Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components Harness (T4000/UAK), 6 ft Shock-Absorbing Lanyard, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 6 ft Shock Absorbing Lanyard with Rebar Hook, Harness General Industry with Mating Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Kit Type Without Anchor, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.