Shop HONEYWELL MILLER

Titan II Full Body Harness, 2XL, 400 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # T4507/XXLAK

  • Zoro # G1391988


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4507/XXLAK
Zoro #
G1391988
UPC #
612230028244
Country of Origin
Mexico

Dimensions

Color and Size
Orange - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan II
Includes Padding
No
Harness D-Ring Material
Steel
Features
Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-Ring Pad, Vertical Adjustability
Hardware Material
Steel
Padding Location
No Padding
RFID Equipped
No
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Orange
Industry
Construction, Manufacturing, Oil and Gas
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.