Shop HONEYWELL MILLER
See all product information
Create Account
Titan(TM) Self-Retracting Lifeline, Carabiner, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # MTS-OGC1-02/30FT
- Zoro # G112316515
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Titan(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTS-OGC1-02/30FT
- Zoro #
- G112316515
- UPC #
- 612230303563
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Titan(TM)
- Anchorage End Connection
- Carabiner
- SRL Housing Material
- Steel
- Lifeline Material
- Polyester
- Visual Load Indicator
- Yes
- Anchoring Location
- Overhead Only
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Steel
- OSHA Standards Met
- OSHA 1926.502
- Rescue Method
- Self
- Sealed
- No
- ANSI Standards Met
- ANSI Z359.14-2021
- RFID Equipped
- Yes
- Anchorage End Connection Type
- Swivel Snap Hook
Dimensions
- Lifeline Length
- 30 ft
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Titan(TM), ANSI Standards Met ANSI Z359.14-2021, OSHA Standards Met OSHA 1926.502, Rescue Method Self
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.