Titan(TM) Web Lanyard, 6 ft. Length, Snap Hook, Steel, 2 Leg(s), 310 lb. Weight Capacity

  • Mfr # T6121SS/6FTAF

  • Zoro # G1404308


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Orange
Standards
OSHA: ANSI and CSA requirements
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6121SS/6FTAF
Zoro #
G1404308
UPC #
612230120672
Country of Origin
United States

Dimensions

Length
6 ft.
Max. Working Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Adjustable Length
No
Maximum Working Length
6 ft
Maximum Extended Fall Length
6 ft

Details

Item
Web Lanyard
Weight Capacity
310 lb.
Color
Orange
Standards
OSHA: ANSI and CSA requirements
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
Titan(TM)
Anchorage End Connection
Steel Snap Hook
Hardware Material
Steel
Line Material
Polyester
Visual Load Indicator
No
RFID Equipped
No
Includes Rescue Ring
No
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
Shock Absorbing Type
Shock Pack
Shock-Absorbing Lanyard Material
Polyester
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Orange, Visual Load Indicator No, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products