
TurboLite+ Scorpion Self-Retracting Lifeline, Quick-Connect, Aluminum, 2 Leg(s)
Mfr # MTL-OHS2-28/9FT
Zoro # G612221135
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite+ Scorpion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTL-OHS2-28/9FT
Zoro #
G612221135
UPC #
612230304119
Country of Origin
Mexico
Dimensions
Lifeline Width
1 in
Lifeline Length
9 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite+ Scorpion
Anchorage End Connection
Rebar Hook
Visual Load Indicator
Yes
SRL Housing Material
Nylon
Lifeline Material
Polyester
Anchoring Location
Overhead Only
Anchorage End Connection Type
Rebar Hook
ANSI SRL Class (2021)
Class 1
RFID Equipped
Yes
Minimum User Weight
130 lb
Sealed
No
Other Standards
CSA Z259.2.2:2017
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Self
Anchorage End Connection Material
Aluminum
Minimum Weight Capacity
130 lb
ANSI Standards Met
ANSI Z359.14, ANSI Z359.14-2021
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.