Shop HONEYWELL MILLER
See all product information
TurboLite+ Scorpion Self-Retracting Lifeline, Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity
Mfr # MTL-OHS1-11/9FT
Zoro # G712316557
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
TurboLite+ Scorpion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTL-OHS1-11/9FT
Zoro #
G712316557
UPC #
612230301279
Country of Origin
Mexico
Dimensions
Lifeline Width
1 in
Lifeline Length
9 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
TurboLite+ Scorpion
Anchorage End Connection
Snap Hook
Lifeline Material
Polyester
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Other Standards
CSA Z259.2.2:2017
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14, ANSI Z359.14-2021
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Self
RFID Equipped
Yes
Sealed
No
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.