Shop HONEYWELL MILLER
See all product information
Create Account
TurboLite+ Self-Retracting Lifeline, 6 ft /11 ft Length, Not Applicable, Not Applicable, 1 Leg(s)
- Mfr # MTL-OHW1-03/6FT
- Zoro # G212316484
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft /11 ft
Weight Capacity
420 lb
Number of Legs
1
Series
TurboLite+
Anchorage End Connection
Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-OHW1-03/6FT
- Zoro #
- G212316484
- UPC #
- 612230300630
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Number of Legs
- 1
- Series
- TurboLite+
- Anchorage End Connection
- Snap Hook
- SRL Housing Material
- Nylon
- Anchoring Location
- Overhead Only
- Visual Load Indicator
- Yes
- Lifeline Material
- Polyester
- Sealed
- No
- Anchorage End Connection Type
- Snap Hook
- Minimum User Weight
- 130 lb
- Other Standards
- CSA Z259.2.2:2017
- Rescue Method
- Self
- Minimum Weight Capacity
- 130 lb
- ANSI Standards Met
- ANSI Z359.14, ANSI Z359.14-2021
- RFID Equipped
- Yes
- ANSI SRL Class (2021)
- Class 1
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Anchorage End Connection Material
- Steel
Dimensions
- Length
- 6 ft /11 ft
- Lifeline Width
- 1 in
- Lifeline Length
- 6 ft
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.