Shop HONEYWELL MILLER
See all product information
Create Account
TurboLite+ Self-Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 420 lb Weight Capacity
- Mfr # MTL-OHW1-07/11FT
- Zoro # G412316475
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-OHW1-07/11FT
- Zoro #
- G412316475
- UPC #
- 612230302351
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Aluminum
- Number of Legs
- 1
- Series
- TurboLite+
- Anchorage End Connection
- Carabiner, Snap Hook
- Lifeline Material
- Polyester
- Anchoring Location
- Overhead Only
- SRL Housing Material
- Nylon
- Visual Load Indicator
- Yes
- Rescue Method
- Self
- Anchorage End Connection Material
- Aluminum
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Type
- Snap Hook
- RFID Equipped
- Yes
- Minimum Weight Capacity
- 130 lb
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.14, ANSI Z359.14-2021
- Minimum User Weight
- 130 lb
- Other Standards
- CSA Z259.2.2:2017
- Sealed
- No
Dimensions
- Lifeline Length
- 11 ft
- Lifeline Width
- 1 in
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.