Shop HONEYWELL MILLER
See all product information
TurboLite+ Self-Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 420 lb Weight Capacity
Mfr # MTL-OHW1-58/6FT
Zoro # G912316500
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTL-OHW1-58/6FT
Zoro #
G912316500
UPC #
612230301866
Country of Origin
Mexico
Dimensions
Lifeline Length
6 ft
Lifeline Width
1 in
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+
Anchorage End Connection
Carabiner, Rebar Hook
SRL Housing Material
Nylon
Lifeline Material
Polyester
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
Minimum User Weight
130 lb
Anchorage End Connection Type
Rebar Hook
Minimum Weight Capacity
130 lb
Other Standards
CSA Z259.2.2:2017
Sealed
No
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14, ANSI Z359.14-2021
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Rescue Method
Self
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.