TurboLite+ Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s), 420 lb Weight Capacity
Mfr # MTL-AFA1-63/4.5FT
Zoro # G212316521
product price:Â $396.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTL-AFA1-63/4.5FT
Zoro #
G212316521
UPC #
612230302238
Country of Origin
Mexico
Dimensions
Lifeline Length
4 1/2 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Lifeline Material
Polyester
RFID Equipped
Yes
Sealed
No
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1926.502
Rescue Method
Self
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Aluminum
ANSI Standards Met
ANSI Z359.14-2021
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 4 1/2 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.