Shop HONEYWELL MILLER
See all product information
Create Account
TurboLite+ Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # MTL-OHW1-11/11FT
- Zoro # G712316540
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
TurboLite+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-OHW1-11/11FT
- Zoro #
- G712316540
- UPC #
- 612230301347
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- TurboLite+
- Anchorage End Connection
- Snap Hook
- Visual Load Indicator
- Yes
- Lifeline Material
- Polyester
- SRL Housing Material
- Nylon
- Anchoring Location
- Overhead Only
- ANSI Standards Met
- ANSI Z359.14, ANSI Z359.14-2021
- Other Standards
- CSA Z259.2.2:2017
- RFID Equipped
- Yes
- Anchorage End Connection Material
- Steel
- Minimum User Weight
- 130 lb
- Minimum Weight Capacity
- 130 lb
- Rescue Method
- Self
- Sealed
- No
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Anchorage End Connection Type
- Snap Hook
- ANSI SRL Class (2021)
- Class 1
Dimensions
- Lifeline Width
- 1 in
- Lifeline Length
- 11 ft
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021, Lifeline Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.