Zoro Homepage

Vehicle Hitch Mount Sleeve For Maximum 48" Offset Dh-25

  • Mfr # DH-25

  • Zoro # G502595834


product price: $2,608.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Length
2 in
For Use With
Attendant Vehicle
Weight Capacity
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-25
Zoro #
G502595834
UPC #
612230170486
Country of Origin
United States

Dimensions

Length
2 in
Width
96 in

Details

Item
Vehicle Hitch mount
Color
Yellow
Material
Steel
For Use With
Attendant Vehicle
Weight Capacity
5,000 lb
Anchor Material
Steel
Brand and Series
Miller Durahoist
Tensile Strength
5,000 lb
Anchor Installation
Reusable
Includes Tie-Off Anchor Point
Yes
Series
DuraHoist
Accessory Type
Vehicle Hitch Mount Sleeve
Confined Space Component
Vehicle Hitch Mount Sleeve
Confined Space Item
Vehicle Hitch Mount Sleeve
Includes
Tie-Off Anchor Point Yes
Standards
OSHA, ANSI and CSA

Description

Vehicle Hitch mount, Accessory Type Vehicle Hitch Mount Sleeve, Includes Tie-Off Anchor Point Yes, Length 2 in, Color Yellow, For Use With Attendant Vehicle, Confined Space Component Vehicle Hitch Mount Sleeve, Material Steel, Width 96 in, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.