Vertical Systems, 120 ft L Lifeline
Mfr # VGC-3/8-SS/120FT
Zoro # G003089948
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGC-3/8-SS/120FT
Zoro #
G003089948
UPC #
612230244583
Country of Origin
United States
Dimensions
Cable Dia.
3/8 in
Channel Width
3/8 in
Length
120 ft
Cable Diameter
0.38 in
Details
Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Lifeline Material
Stainless Steel
Pass-Through Type
Automatic
Includes Extension Post
No
Ladder Lifeline Component
Cable Lifeline System
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Workers per System
4
Detaches from Lifeline
Anywhere
Tensile Strength
3,600 lb
Includes Mounting Hardware
No
Visual Load Indicator
Yes
Cable Sleeve Type
Trailing
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 120 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.