Zoro Homepage

Vertical Systems, 350 ft L Lifeline

  • Mfr # VGC-3/8-GS/350FT

  • Zoro # G203089977


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Cable Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGC-3/8-GS/350FT
Zoro #
G203089977
UPC #
612230244439
Country of Origin
United States

Dimensions

Cable Dia.
3/8 in
Channel Width
3/8 in
Length
350 ft
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Detaches from Lifeline
Anywhere
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Cable Sleeve Type
Trailing
Visual Load Indicator
Yes
Includes Mounting Hardware
No
Workers per System
4
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Lifeline Material
Steel
Tensile Strength
3,600 lb
Pass-Through Type
Automatic
Includes Extension Post
No

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 350 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.