Vertical Systems, 70 ft L Lifeline
Mfr # VGC-3/8-SS/70FT
Zoro # G003089955
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGC-3/8-SS/70FT
Zoro #
G003089955
UPC #
612230244538
Country of Origin
United States
Dimensions
Cable Dia.
3/8 in
Channel Width
3/8 in
Length
70 ft
Cable Diameter
0.38 in
Details
Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Includes Mounting Hardware
No
Pass-Through Type
Automatic
Workers per System
4
Includes Extension Post
No
Tensile Strength
3,600 lb
Lifeline Material
Stainless Steel
Detaches from Lifeline
Anywhere
Ladder Lifeline Component
Cable Lifeline System
Cable Sleeve Type
Trailing
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Visual Load Indicator
Yes
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 70 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.