
Winch Unit, Silver, Manual, Steel
Mfr # 8440-Z7/60FTBR
Zoro # G002002283
product price: $1,157.99
/ea
Free Shipping & Returns
Key Features
Includes
Carabiner, Mounting Bracket, Pulley
Includes Extension Post
No
Brand and Series
Miller(R) ManHandler(TM) Hoist
Workers per System
1
Lifeline Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440-Z7/60FTBR
Zoro #
G002002283
UPC #
612230208400
Country of Origin
United States
Dimensions
Lifeline Length
60 ft
Winch Cable Length
60 ft
Length
50 ft
Details
Includes
Carabiner, Mounting Bracket, Pulley
Item
Winch Unit
Includes Extension Post
No
Brand and Series
Miller(R) ManHandler(TM) Hoist
Workers per System
1
Lifeline Material
Steel
Tensile Strength
350 lb
Weight Capacity
350 lb
Winch Weight Capacity
350 lb
Winch Cable Tensile Strength
350 lb
Winch Housing Material
Steel
Confined Space Component
Winch
Harness End Connection
Snap Hook
Color
Silver
Winch Cable Material
Steel
Standards
ANSI Z117.1, OSHA 1910.146
Includes Cycle Counter
No
Operation Mode
Manual
Winch Gear Ratio
5:1
Rated For Lifting
Materials
For Equipment Type
Tripod
Description
Winch Unit, For Equipment Type Tripod, Confined Space Component Winch, Includes Carabiner, Mounting Bracket, Pulley, Operation Mode Manual, Winch Cable Length 60 ft, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Color Silver, Includes Cycle Counter No, Length 50 ft, Standards ANSI Z117.1, OSHA 1910.146, Winch Cable Tensile Strength 350 lb, Winch Gear Ratio 5:1, Winch Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.