Xenon Overhead Shuttle
Mfr # FPH_26940
Zoro # G1929160
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Series
Xenon
Weight Capacity
310 lb
Includes
Shuttle
Standards
ANSI, AS/NZS, EN 795:2012, OSHA
For Use With
Horizontal Lifeline System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPH_26940
Zoro #
G1929160
UPC #
-
Country of Origin
Germany
Dimensions
Lifeline Diameter
0.31 in
Details
Item
Overhead Wheeled Trolley
Series
Xenon
Weight Capacity
310 lb
Includes
Shuttle
Standards
ANSI, AS/NZS, EN 795:2012, OSHA
For Use With
Horizontal Lifeline System
Hardware Material
Stainless Steel
Tensile Strength
5,000
Installation
Permanent, Temporary
Attaches To
Overhead Anchor Lifeline
Includes Mounting Hardware
Yes
Cable Sleeve Type
Manual, Trailing
Retractable
No
Lifeline Material
Stainless Steel
Workers per System
1
Includes Tie-Off Adapters
Yes
Compatible Attachment Points
Overhead Anchor Lifeline
Description
Overhead Wheeled Trolley, Lifeline Installation Permanent, Temporary, Horizontal Lifeline Component Shuttle, Standards ANSI, AS/NZS, EN 795:2012, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points Overhead Anchor Lifeline, Lifeline Material Stainless Steel, Mounting Type Clamp-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Horizontal Lifeline System, Includes Shuttle, Cable Sleeve Type Manual, Trailing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.