Milliam, 15Va, 24/120/230V, 50/60Hz. 4 - 20

  • Mfr # M7284C1083/U

  • Zoro # G8905005


product price:  $1,471.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Time to Close
80 sec
Includes
Motor Crank Arm
Standards
Guide No. XAPX for USA and Canada, UL Listed: File No. E4436
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7284C1083/U
Zoro #
G8905005
UPC #
085267279994
Country of Origin
United States

Dimensions

For Shaft Width
3/8 in
Overall Width
5 1/2 in
Overall Depth
5 7/8 in
Overall Height
6 1/2 in
For Shaft Height
3/8 in

Details

Item
Actuator
Fits Brand
Honeywell
Time to Close
80 sec
Includes
Motor Crank Arm
Standards
Guide No. XAPX for USA and Canada, UL Listed: File No. E4436
Product Type
Actuator
Maximum Operating Temperature
150 Degrees F
Rated Torque
60 in-lb
NEMA Rating
3
Spring Return
Non-Spring Return
Shaft Rotation
CCW
For Use With Building Automation Systems
Building Automation System Compatible
Power Rating
23W
For Shaft Shape
Square
Electrical Connection Type
Quick Connect Terminals
Full Load Current
7.2 A
Shaft Type
3/8 in Square
Output Signal
2 Auxiliary Switch
Housing Material
Aluminum
Stroke Degree
90 to 160 Degrees
Valve Application
Damper and Valve
Number of Auxiliary Switches
2
Input Voltage
120V AC
Minimum Operating Temperature
-40 Degrees F

Description

Actuator, Valve Application Damper and Valve, Rated Torque 60 in-lb, Input Voltage 120V AC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Quick Connect Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 3, Spring Return Non-Spring Return, Time to Close 80 sec, Shaft Type 3/8 in Square, Shaft Rotation CCW, Stroke Degree 90 to 160 Degrees , Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.