Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Long Actuator, SPDT

  • Mfr # V7-1A17D8-057

  • Zoro # G4719985


product price: $6.89
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.44 in
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1A17D8-057
Zoro #
G4719985
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.44 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Actuator Length
2.44"
Mounting Dimension
22.20 x 10.3mm Centers
Depth
0.4"
Length
1.14"
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Overall Depth
0.4 in
Overall Width
1.14 in
Body Height
0.63 in
Body Depth
0.4 in
Lever Actuator Length
2.44 in
Body Width
1.14 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Max. Pretravel
7.87 mm
Current Rating
5A
Operating Force
150 g max.
Contact Form
1NO/1NC
Housing Material
Polyester
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Type of Actuator
Long Straight Lever
Terminal Type
Quick Connect
Voltage Rating
250VAC
Differential Travel
0.035 in
Watertight - Snap Action Switch
No
Over Travel
3.68 mm
Release Force
0.1 ozf
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Series
V7
Standards
CSA, ENEC, RoHS, UL Listed
AC Contact Rating
5 A @ 250 V
Connection
Quick Connect Terminal
Pre-Travel - max
0.31 in (7.87mm) PT
Differential-Travel - max
0.035 in (0.89mm) DT
Head Action
Spring Return, Standard
Type
Miniature Limit Switch
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature
-40°F (-40°C) to 180°F (82°C)
Over-Travel
0.145 in (3.68mm) OT
Force to Operate
1.3 oz (0.37N) OF
Operator Configuration
Straight
Connection Configuration
Spade Tab, 0.187 in. in.Wide x 0.020 in. in.Thick
Head
Lever
Contact Rating
5A 250V AC
Pretravel
0.31 in
Operating Force - Maximum
1.3 ozf
Body Material
Polyester
Center Mounting Hole Distance
0.88 in
Operating Temperature - Minimum
-40 Degrees F
Overtravel
0.145 in
Operating Temperature - Maximum
365 Degrees F
Differential Travel - Maximum
0.035 in
Actuator Style
Lever
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 5 A 125 V, 250 V, 277 V 1/10 HP 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.44 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.