Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - V7 Series, SPDT, Long Lever Roller, 15.1A, Miniature

  • Mfr # V7-1C17D8-048

  • Zoro # G4560866


product price: $6.29
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C17D8-048
Zoro #
G4560866
UPC #
784549207440
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.34 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
2.34"
Length
1.14"
Body Height
0.63 in
Overall Depth
0.4 in
Body Width
1.14 in
Overall Width
1.14 in
Body Depth
0.4 in
Overall Height
0.63 in
Mounting Hole Diameter
1/8 in
Lever Actuator Length
2.34 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Voltage Rating
250VAC
Housing Material
PCT Polyester Thermoplastic
Standards
CSA, ENEC, RoHS, UL Listed
Type of Actuator
Long Straight Lever
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Over Travel
0.165 in
Max. Pretravel
0.085 in
Operating Force
1.59 oz.
Terminal Type
Quick Connect
Series
V7
Release Force
0.18 ozf
Current Rating
15A
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Differential Travel
0.06 in
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 125 V
Contact Rating
15.1A 125-277V AC 0.25A 250V DC
Operator Configuration
Straight
Type
Miniature Limit Switch
Pre-Travel - max
0.085 in (2.16mm) PT
Force to Operate
1.6 oz (0.44N) OF
Differential-Travel - max
0.06 in (1.52mm) DT
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Head
Lever
Connection
Quick Connect Terminal
Over-Travel
0.165 in (4.19mm) OT
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Head Action
Spring Return, Standard
Operating Force - Maximum
1.59 ozf
Electrical Connection
Quick Connect
Center Mounting Hole Distance
0.88 in
Actuator Style
Roller Lever
Overtravel
0.165 in
Differential Travel - Maximum
0.06 in
Pretravel
0.234 in
Operating Temperature - Maximum
365 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Body Material
Polyester

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is constructed with a compact thermoplastic housing. This switch features a long lever actuator with roller, suitable for use in on/off limit detection and presence/absence sensing applications. The SPDT (Single Pole Double Throw) contact configuration allows for both normally open and normally closed circuit operation.

Key Features:

  • AC Contact Rating: 15.1 A at 125–277 V; DC Contact Rating: 0.5 A at 125 V, 0.25 A at 250 V
  • Actuator Type: Long straight lever with roller, length of 2.34"
  • Body Dimensions: Depth 0.4", Height 0.63", Width 1.14"
  • Housing Material: PCT polyester thermoplastic
  • Electrical Connection: Quick connect terminals (spade tab, 0.188" wide x 0.020" thick)
  • Mounting Hole Distance: Center-to-center spacing of 0.87"; mounting hole diameter of 1/8"
  • Operating Force: Maximum of 1.59 ozf; Release force of 0.18 ozf
  • Travel Parameters: Pretravel max of 0.085", overtravel of up to 0.165", differential travel max of 0.06"
  • Operating Temperature Range: -40°F to +185°F (-40°C to +85°C)
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.