MiniatureSnapActionSwitch, Plunger, SPDT
- Mfr # 6X291
- Zoro # G916344875
product price:Â
$
1.52
/ea
Key Features
AC Contact Rating
10 A @ 240 V
Contact Form
1NO/1NC
Overall Height
0.62 in
Contact Action
Snap-Action
Actuator Style
Plunger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6X291
- Zoro #
- G916344875
- UPC #
- 190735544983
- Country of Origin
- China
Dimensions
- Overall Height
- 0.62 in
- Overall Width
- 1.09 in
Details
- AC Contact Rating
- 10 A @ 240 V
- Contact Form
- 1NO/1NC
- Contact Action
- Snap-Action
- Actuator Style
- Plunger
- Electrical Connection
- 3/16 in Quick Connect
- Series
- V
- Switch Structure
- SPDT
- Release Force
- 0.78 oz
- Item
- Miniature Snap Action Switch
- Body Material
- Thermoplastic
Description
Miniature Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.62 in, Width - Snap Action Switch 1.09 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.