This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 21A @ 240V AC Contact Rating V7-1V19E9-207

Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 21A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V7-1V19E9-207
  • Zoro # G4722182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1V19E9-207
Zoro #
G4722182
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.35 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Actuator Length
1.35"
Height
0.63"
Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.4"
Length
1.14"
Overall Depth
0.4 in
Lever Actuator Length
1.35 in
Overall Width
1.14 in
Overall Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
21 A 1 HP 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Operating Force
0.97N
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Voltage Rating
250VAC
Standards
CSA, ENEC, UL Listed
Over Travel
1.68 mm
Current Rating
21A
Differential Travel
0.029 in
Watertight - Snap Action Switch
No
Series
V7
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Terminal Type
Quick Connect
Housing Material
PCT Polyester Thermoplastic
Release Force
0.25 oz
Type of Actuator
Long Roller Lever
Max. Pretravel
3.07 mm
Contact Form
SPDT
AC Contact Rating
21 A @ 125 V, 21 A @ 250 V, 21 A @ 277 V
Actuator Style
Roller Lever
Electrical Connection
3/16 in Quick Connect
Differential Travel - Maximum
0.0299 in
Body Material
Thermoplastic

Description

Miniature Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 21 A 1 HP 125 V, 250 V, 277 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.35 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.