This item is Discontinued.

Honeywell Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating V7-1C17D844

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V7-1C17D844
  • Zoro # G4744214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V7-1C17D844
Zoro #
G4744214
UPC #
078454924425
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Height
0.63"
Depth
0.4"
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
1.14"
Overall Depth
0.4 in
Overall Height
0.63 in
Overall Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Operating Force
150 gf max.
Series
V7
Max. Pretravel
0.047 in
Type of Actuator
Pin Plunger
Over Travel
0.05 in
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Current Rating
15A
Voltage Rating
250VAC
Terminal Type
Quick Connect
Watertight - Snap Action Switch
No
Housing Material
PCT Polyester Thermoplastic
Release Force
0.88 oz
Contact Form
SPDT
Standards
CSA, UL Listed
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Differential Travel
0.002 to 0.010 in
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V, 15 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Differential Travel - Maximum
0.01 in
Electrical Connection
3/16 in Quick Connect
Differential Travel - Minimum
0.002 in
Body Material
Thermoplastic
Actuator Style
Pin Plunger

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.