This item is Discontinued.

Honeywell Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating V7-1A17D8

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V7-1A17D8
  • Zoro # G4731133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1A17D8
Zoro #
G4731133
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Actuator Length
1.14"
Mounting Dimension
22.20 x 10.3mm Centers
Height
0.63"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.14"
Overall Width
1.14 in
Overall Height
0.63 in
Overall Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Operating Force
150 g max.
Release Force
0.24 N
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Max. Pretravel
1.19 mm
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Type of Actuator
Pin Plunger
Terminal Type
Quick Connect
Watertight - Snap Action Switch
No
Voltage Rating
250VAC
Contact Form
SPDT
Differential Travel
0.01 in
Series
V7
Current Rating
5A
Over Travel
1.27 mm
Housing Material
PCT Polyester Thermoplastic
AC Contact Rating
5 A @ 125 V, 5 A @ 250 V, 5 A @ 277 V
Operating Force - Maximum
5.3 ozf
Body Material
Thermoplastic
Electrical Connection
3/16 in Quick Connect
Actuator Style
Pin Plunger
Differential Travel - Maximum
0.01 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 5 A 125 V, 250 V, 277 V 1/10 HP 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.