Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-2B17D8

  • Zoro # G4635197


product price: $3.99
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-2B17D8
Zoro #
G4635197
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Height
0.63"
Actuator Length
1.14"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.14"
Depth
0.4"
Mounting Dimension
0.41 x 0.87" Centers
Overall Width
1.14 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Width
1.14 in
Body Depth
0.4 in
Body Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Voltage Rating
250VAC
Housing Material
PCT Polyester Thermoplastic
Current Rating
3A
Type of Actuator
Pin Plunger
Max. Pretravel
0.047 in
Standards
CSA, ENEC, RoHS, UL Listed
Contact Form
1NO/1NC
Differential Travel
0.002 to 0.010 in
Series
V7
Over Travel
0.05 in
Release Force
0.35 ozf
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Operating Force
2.63 oz.
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Terminal Type
Quick Connect
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
11 A @ 250 V
Electrical Connection
Quick Connect
Operating Force - Maximum
2.63 ozf
Actuator Style
Plunger
Differential Travel - Maximum
0.01 in
Overtravel
0.05 in
Body Material
Polyester
Operating Temperature - Minimum
-40 Degrees F
Pretravel
0.047 in
Operating Temperature - Maximum
365 Degrees F
Differential Travel - Minimum
0.002 in
Center Mounting Hole Distance
0.88 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.