Zoro Homepage

Mn6120A1200 24V Two Position,

  • Mfr # MN6120A120

  • Zoro # G6902026


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 Vac
DIN Size
8.78 in high x 3.62 in wide x 3.15 in deep
Temp. Range
-5 F to +140 F
Power Consumption
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN6120A120
Zoro #
G6902026
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
8.78 in high x 3.62 in wide x 3.15 in deep

Details

Voltage
24 Vac
Temp. Range
-5 F to +140 F
Power Consumption
6 W

Description

Mn6120A1200 24V Two Position, Floating Actuator - 175 Lb-In, Non-Spring Return Includes Two Aux. Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.