Zoro Homepage

Modutrol Iv Motor. Spring Return. 20Va,

  • Mfr # M4185B1009/U

  • Zoro # G0477611


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Foot Mounted
Spring Return
Spring Return
Signal Type
On/Off
Torque
60 in-lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4185B1009/U
Zoro #
G0477611
UPC #
-
Country of Origin
United States

Dimensions

Width
5 1/2 in
Depth
8 3/4 in
Height
6 7/16 in
Overall Height
6 1/2 in
Overall Width
5 1/2 in
Overall Depth
8 3/4 in

Description

Rotary Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 60 in-lb, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 3, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW, Stroke Degree 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 1/2 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.