Zoro Homepage

Modutrol Iv Motor. Spring Return. 20Va,

  • Mfr # M4185B1058/U

  • Zoro # G0477620


product price: $1,894.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Application
Dampers, Valves
Standards
Guide No. XAPX for USA and Canada, UL Listed E4436
Electrical Connection Type
Quick Connect Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4185B1058/U
Zoro #
G0477620
UPC #
-
Country of Origin
United States

Details

Spring Return
Spring Return
Signal Type
On/Off
Item
Rotary Actuator
Application
Dampers, Valves
Standards
Guide No. XAPX for USA and Canada, UL Listed E4436
Electrical Connection Type
Quick Connect Terminals
Product Type
Rotary Actuator
Minimum Operating Temperature
-40 Degrees F
Number of Auxiliary Switches
1
Time to Close
60 sec
Rated Torque
60 in-lb
NEMA Rating
3
Housing Material
Aluminum
Stroke Degree
160 Degrees
Power Consumption
20 VA
Valve Application
Damper and Valve
Input Voltage
24V AC
Maximum Operating Temperature
150 Degrees F

Description

Rotary Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 60 in-lb, Input Voltage 24V AC, Electrical Connection Type Quick Connect Terminals, NEMA Rating 3, Spring Return Spring Return, Time to Close 60 sec, Stroke Degree 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Application Dampers, Valves, Number of Auxiliary Switches 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.