Shop HONEYWELL
Create Account
Motorized Gas Safety Valve - Class A, 2-Step, DN 200/100, EN 161 Certified
- Mfr # KS85317100
- Zoro # G915294287
product price:Â
$
27,877.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85317100
- Zoro #
- G915294287
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 200/100F40T5HG93 is a Class A gas safety valve intended for use in automatic shut-off applications in gas and air systems, per manufacturer specifications. This electrically operated valve remains closed when de-energized, features slow opening and quick closing action, and meets EN 161 standards. It is EU certified and suitable for use with various connection types and housing materials.
Key features include:
- Two-step operation (VK..Z)
- GGG 40 housing option for specific system requirements
- Stronger drives available (VK..H) for higher pressure applications
- Options available with explosion protection features suitable for installation in areas classified as zone 1 or 2, according to applicable standards
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing material options: AlSi or GGG 40; electrical connections via terminals or standard plug/socket Additional versions are available with flow adjustment, position indicator, holding relay for manual restart, or Viton valve disc seal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.