Motorized Gas Safety Valve, VK Series, Class A, Auto Shut-Off, EN 161
- Mfr # KS85311113
- Zoro # G615293924
product price:Â
$
3,606.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311113
- Zoro #
- G615293924
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 80F10T5A93DV is a Class A gas safety valve intended for use in automatic shut-off applications. This electrically actuated valve remains closed when de-energized, features slow opening and quick closing action, and is suitable for use with both gas and air. It meets EN 161 standards and holds EU certification.
Key features include:
- Two-step operation available (VK..Z models)
- GGG 40 housing option for specific system compatibility
- Stronger drive variants (VK..H) for higher pressure requirements
- Versions with explosion protection features are available for installation in environments classified as zone 1 and 2 hazardous areas
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: up to max. 230 mbar or up to max. 8 bar depending on model
- Mains voltage options from 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket Additional configurations include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal options.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.