Shop HONEYWELL
Create Account
Motorized Gas Valve Actuator - Auto Shut-Off, EN 161, DN 40-250, 8 bar
- Mfr # KS75448310
- Zoro # G315311997
product price:Â
$
4,149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75448310
- Zoro #
- G315311997
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT,W5X9 /B, VK is a valve actuator intended for use with Class A gas safety valves as specified in EN 161 standards. This actuator includes an automatic shut-off mechanism and is configured to remain in the closed position when de-energized. It features slow opening and quick closing actions compatible with applications involving control of gas and air flow, with EU certification.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option for specific system requirements (VK..G)
- Models available with increased drive capacity for operation within higher pressure ranges (VK..H)
- Options available that comply with applicable explosion protection requirements (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: maximum from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include models with flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.