Motorized Gas Valve Actuator - Auto Shut-Off, EN 161, DN 40-250, AC
- Mfr # KS75449375
- Zoro # G815312067
product price:Â
$
3,586.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75449375
- Zoro #
- G815312067
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT,T5/KH9 /B, VK is a valve actuator intended for use with Class A gas safety valves as specified by EN 161 standards. This actuator includes automatic shut-off capability and is configured to close when de-energized. It features slow opening and quick closing actions, can be used to control the flow of gas or air within specified parameters. The product is EU certified.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option for specific applications (VK..G)
- Models available with increased drive capacity for higher pressure applications (VK..H)
- Variants are available that comply with explosion protection requirements (zone 1 and 2) (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Additional versions include models with flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.