Shop HONEYWELL
Create Account
Motorized Gas Valve Actuator - Class A, Auto Shut-Off, DN 40-250, 8 bar
- Mfr # KS74921856
- Zoro # G115312088
product price:Â
$
3,026.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74921856
- Zoro #
- G115312088
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - ACT, VK, AVK T59SR /B is a valve actuator intended for use with compatible gas and air systems. Classified as a Class A gas shut-off valve to EN 161 standards, it includes an automatic shut-off mechanism that is actuated upon loss of power. The actuator capable of performing slow opening and rapid closing functions as specified and is certified for use in the EU.
Key features include:
- Two-step operation (VK..Z)
- GGG 40 housing option for specific system compatibility (VK..G)
- Optional drives rated for operation at higher pressures are available
- Explosion-protected variants certified according to applicable standards for zone 1 and 2
- Nominal diameters from DN 40 to DN 250
- Threaded or flanged connection options
- Pressure range: max. 230 mbar up to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connections via terminals or standard plug/socket
- Available variants include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.