Motorized Gas Valve Actuator - Two-Step, Auto Shut-Off, EN 161 Certified
- Mfr # KS74920599
- Zoro # G815312036
product price:Â
$
2,838.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74920599
- Zoro #
- G815312036
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - ACT, VK, AVK T5H9Z /B is a valve actuator classified under "Valve Actuators." This unit is intended for use with Class A gas safety valves as specified in EN 161 standards. It includes an automatic shut-off mechanism and is configured to be in the closed position when not energized. The actuator provides two-step operation modes: slow opening and quick closing for controlling the flow of gas or air, and it holds EU certification.
Key features include:
- Two-step operation (VK..Z series)
- Housing options: AlSi or GGG 40 cast iron
- Versions available for higher pressures (VK..H) and explosion-proof zones (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar up to max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Electrical connection via terminals or standard plug/socket
- Optional versions with flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.