Shop HONEYWELL
Create Account
Motorized Gas Valve - VK Series, Auto Shut-Off, EN 161, DN40-250
- Mfr # KS74920157
- Zoro # G915417129
product price:Â
$
25,008.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74920157
- Zoro #
- G915417129
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BDY,VLV,VK 200A FROM 10.2000/B is a valve part classified under "Valve Parts," intended for compatibility with VK series Class A gas safety valves in accordance with EN 161 standards. These automatic shut-off valves are closed when de-energized, feature slow opening and quick closing functions, and are suitable for controlling the flow of gas and air.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option (VK..G) is offered to meet certain application specifications
- Models available with increased drive capacity suitable for specified higher pressure ranges
- Options available that comply with requirements for use in hazardous areas classified as zone 1 and 2
- Nominal diameters from DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar up to max. 8 bar
- Rated mains voltage: compatible within the range of 100 V AC to 220/240 V AC
- Housing materials include AlSi or GGG40; electrical connection provided by terminals or standard plug/socket configuration.
- Versions offered may include features such as flow adjustment capability, position indicator, holding relay enabling manual restart function, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.