Shop HONEYWELL
Create Account
Motorized Gas Valve, VK Series, DN 40-250, Auto Shut-Off, EN 161
- Mfr # KS74911636
- Zoro # G016040523
product price:Â
$
339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74911636
- Zoro #
- G016040523
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SCR, GUIDING, VLV, MTR, VK 125 250 /B is a valve part intended for use with Class A gas safety valves as specified by EN 161 standards. This component is intended for automatic shut-off functions and configured to remain closed when de-energized. It includes slow opening and quick closing mechanisms compatible with control of gas or air flow.
Key features include:
- ""
- Rated nominal diameters range from DN 40 to DN 250.
- Connection types include threaded or flanged options.
- Rated operating pressure: maximum 230 mbar up to 8 bar
- Rated mains voltage: between 100 V AC and 220/240 V AC
- Housing material options: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Optional features include flow adjustment, position indicator, holding relay/manual restart capability, Viton valve disc seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.