Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-RAE Lite Multi-Gas Detector, IP65, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MAB3-A2C1R8E-020

  • Zoro # G3944130


product price: $3,931.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Monoxide, Combustible, Oxygen, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAB3-A2C1R8E-020
Zoro #
G3944130
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 13/64 in
Height
3 51/64 in
Overall Width
2.2 in
Overall Height
3.8 in
Overall Depth
1.25 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Monoxide, Combustible, Oxygen, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, UL Listed
Sensor Range
0 to 100 ppm
IP Rating
IP65
Series
Multi-RAE Lite
Display Screen Type
LCD
Chemical Formula
CO, H2S, NH3, O2
Resolution
Ammonia 1 ppm, Carbon Monoxide, Combustible 1%, Oxygen 0.1% vol, PID 1 ppm
PID Ionization Energy Level
10.6 eV
Features
Can Be Configured with Up to 30 Sensor Options, Compartmentalized Design, Five-Way Notification System, Leak Detection Applications, Plug and Play Battery
Power Source
Battery
Includes
AC Adapter, Alkaline Battery Adapter, Calibration Adapter, Filter, Hex Tool, PC Adapter/Cable, Protective Rubber Boot, Travel Charger
Housing Color
Black
Operating Temperature - Maximum
122 Degrees F
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Sub-Brand
RAE Systems
Measurement Range
PID (0 to 5,000 ppm)
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Minimum
-4 Degrees F
Temperature Code
T4
Display Type
Digital
Alert Type
Light, Sound, Vibration
Number of Gases Detected
6

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Ammonia, Carbon Monoxide, Combustible, Oxygen, VOC, Series Multi-RAE Lite, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products