MultiRAE MX Multi-Gas Detector, IP65, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MBB3-A1C1RE8-010

  • Zoro # G3944051


product price: $6,778.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Combustible, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBB3-A1C1RE8-010
Zoro #
G3944051
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
2 1/2 in
Overall Depth
1.25 in
Overall Width
2.5 in
Overall Height
3 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Combustible, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, UL Listed
Sensor Range
0 to 100 ppm
IP Rating
IP65
Series
MultiRAE MX
Display Screen Type
LCD
Chemical Formula
CO, H2S, NH3, O2
Power Source
Battery
Features
Customizable, Fully Automatic Bump Testing/Calibration, Man Down Alarm, Real Time Remote Wireless Notification
Includes
AC Adapter, Belt Clip, Calibration Adapter, Hex Tool, PC Communication Adapter/Cable, Protective Red Rubber Boot, Sensors, Travel Charger
Housing Color
Black
Resolution
Ammonia 1 ppm, Combustible 1% LEL, Oxygen 0.1% vol
PID Ionization Energy Level
10.6 eV
Sub-Brand
RAE Systems
Operating Temperature - Minimum
-4 Degrees F
Display Type
Digital
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Measurement Range
Ammonia (0 to 100 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
6
Alert Type
Light, Sound, Vibration
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Yes
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Ammonia, Combustible, Oxygen, Series MultiRAE MX, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.