Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiRAE Pro Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MCB3-A3C1REZ-020

  • Zoro # G3944060


product price: $9,911.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB3-A3C1REZ-020
Zoro #
G3944060
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 51/64 in
Height
7 39/64 in
Overall Depth
2.61 in
Overall Width
3.8 in
Overall Height
7.61 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, MIL STD 810G, MIL-STD-461F, UL Listed
Sensor Range
0 to 100 ppm
Series
MultiRAE Pro
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Includes
Belt Clip, Protective Red Rubber Boot, Sensors
Housing Color
Black
Power Source
Battery
PID Ionization Energy Level
10.6 eV
Features
All-In-One Monitoring Capabilities, Built-In Pump, Device Management with Honeywell SafetySuite(R), Easy to use Icon Driven User Interface, Gamma Radiation Sensor (0 to 20,000 micronrem/h), Intelligent Sensors Store Calibration Data, Large Graphical Display, Over Twenty Five Interchangeable Sensor Options
Resolution
Combustible 1% LEL: Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Number of Gases Detected
4
Includes Batteries
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 100 ppm), Oxygen (0 to 30% Vol.)
Alert Type
Light, Sound, Vibration
Sub-Brand
RAE Systems
Battery Chemistry
Lithium Ion
Operating Temperature - Maximum
122 Degrees F
IP Rating
IP65

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Series MultiRAE Pro, Sub-Brand RAE Systems, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.