Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiRAE Pro Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MCB3-A3C1REZ-02N

  • Zoro # G3944164


product price: $11,336.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB3-A3C1REZ-02N
Zoro #
G3944164
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 51/64 in
Height
7 39/64 in
Overall Depth
2.61 in
Overall Width
3.8 in
Overall Height
7.61 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, MIL STD 810G, MIL-STD-461F, UL Listed
Sensor Range
0 to 100 ppm
Series
MultiRAE Pro
Display Screen Type
LCD
Chemical Formula
CO+H2S, O2
PID Ionization Energy Level
10.6 eV
Power Source
Battery
Resolution
Combustible 1% LEL, Gamma 1cc Csl, Oxygen 0.1% vol
Features
All-In-One Monitoring Capabilities, Built-In Pump, Device Management with Honeywell SafetySuite(R), Easy to use Icon Driven User Interface, Gamma Radiation Sensor (0 to 20,000 micronrem/h), Intelligent Sensors Store Calibration Data, Large Graphical Display, Over Twenty Five Interchangeable Sensor Options
Housing Color
Black
Includes
(10) Charcoal VOC Filters for CO Sensor, (3) Spare External Filters, 6 in Flexi Probe with Inlet Adapter, AC Adapter, Alkaline Battery Adapter, Belt Clip, Calibration Adapter, PC Communication Adapter/Cable, PID Sensor Cap Removal Tool, PID Zeroing Filter, Protective Red Rubber Boot, Sensors, Toolkit with Hex Tool and Phillips Screwdriver, Travel Charger
Includes Batteries
Yes
Sub-Brand
RAE Systems
Number of Gases Detected
4
Operating Temperature - Minimum
-4 Degrees F
Includes Charger
Yes
Includes Probe
Yes
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
Alert Type
Light, Sound, Vibration
Measurement Range
Combustible (0 to 100% LEL), Gamma (0 to 20,000uRem/h), Oxygen (0 to 30% Vol.)
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Chemistry
Lithium Ion
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D

Description

Multi-Gas Detector, Product Type Multi-Gas Detector & Calibration Kit, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Combustible, Oxygen, Series MultiRAE Pro, Sub-Brand RAE Systems, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.