Disposable Respirator, N99, Molded, Dual, Adjustable, Metal Nose Clip, XL (Discontinued)
- Mfr # 14110404
- Zoro # G2781694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14110404
Zoro #
G2781694
UPC #
-
Country of Origin
Tunisia
Dimensions
Mask Size
XL
Details
Item
Disposable Respirator
NIOSH Rating
N99
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Standard
Standards
TC-84A-6751
Individually Packaged
No
Nose Clip
Yes
Nuisance Odor Removal
None
Latex Content
Latex Free
Fluid Resistant
No
Product Availability
Temporarily Unavailable
Includes Eyeshield
No
Eyeshield Color
None
ISO Cleanroom Class
Not Rated
Eyeshield Material
None
ASTM Splash Rating
Not Rated
Description
Disposable Respirator, Mask Size XL, NIOSH Rating N99, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.