Nitric Oxide, 25 ppm, Balance N2
Mfr # 610-0054-000
Zoro # G8201438
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Nitric Oxide
Cylinder Capacity
58 L
Gas Mixture
Nitric Oxide 25 ppm
Background Gas
Nitrogen
Product Type
Calibration Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-0054-000
Zoro #
G8201438
UPC #
-
Country of Origin
Multiple
Details
Item
Calibration Gas
Gas Name
Nitric Oxide
Cylinder Capacity
58 L
Gas Mixture
Nitric Oxide 25 ppm
Background Gas
Nitrogen
Product Type
Calibration Gas
Chemical Formula
NO
Container Type
Cylinder
CAS Number
10102-43-9
Gas Type
Nitric Oxide
CGA Number
CGA C10
Description
Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Nitric Oxide 25 ppm, Gas Type Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Background Gas Nitrogen
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.