Shop HONEYWELL
Create Account
Non-Return Gas Valve, GRS Type, 15–80 DN, Threaded/Flanged, 100 mbar/5 bar
Mfr # KS03150642
Zoro # G915368537
product price:
$
9,221.78
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
- KS03150642
- Zoro #
- G915368537
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,CHK,GRS 80F01 is a non-return gas valve intended for use in applications requiring backflow prevention. This product falls under the solenoid valves category and is intended for use where backflow prevention is required. The GRS variant does not include a flame-arresting feature.
Key features:
- Non-return valve function for gas, air, and oxygen
- Not flame-arresting (GRS type)
- Available with nominal diameters (DN) from 15 to 80
- Connection options: threaded or flanged
- Maximum operating pressure up to 100 mbar or 5 bar