Shop HONEYWELL NORTH
See all product information
Create Account
23-0913B Coreshield, 13 Gauge Hppe/Basalt Black Liner, Smooth Nitrile Black Coating, A3/C 4X43C A3
- Mfr # 23-0913B/10XL
- Zoro # G102574062
product price:
$
15.39
/ea
Sold in multiples of 2 for
$30.78
Key Features
Glove Size
10
Glove Coating Material
nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-0913B/10XL
- Zoro #
- G102574062
- UPC #
- 883940366906
- Country of Origin
- United States
- Glove Coating Material
- nitrile
- Glove Coating Coverage
- Palm
- Color
- Black
- Glove Coating Finish
- Smooth
- Cuff Style
- Wristband
- Glove Features
- Reinforced Thumb Crotch; Cut Protection
- Touchscreen Compatible
- Y
Dimensions
- Glove Size
- 10
- Thickness
- 13 ga
Description
CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.