Zoro Homepage

4" Faceshield Hard Hat Attachment

  • Mfr # F4400

  • Zoro # G902595519


product price: $48.19
/ea

Key Features

Features
Ratchet adjustment, Dielectric construction
Disposable/Reusable
Reusable
Color
Black
Visor Color
Clear
For Use With
Honeywell North F Series Visors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4400
Zoro #
G902595519
UPC #
662463151271
Country of Origin
Unknown

Details

Features
Ratchet adjustment, Dielectric construction
Item
Headgear Assembly
Disposable/Reusable
Reusable
Color
Black
Visor Color
Clear
For Use With
Honeywell North F Series Visors
Material
Polypropylene

Description

FIBRE-METAL® BY HONEYWELL NORYL® F400 HEADGEAR WITH QUICK-LOK MOUNTING CUPS FEATURES A 4' CROWN AND IS DESIGNED TO USE WITH PROTECTIVE CUPS. THE RATCHET HEADBAND EXTENDS THE SECURITY WITHOUT INCREASING WEIGHT AND SUITS EASILY ON THE REQUIRED SPECTACLES OR RESPIRATORS. HEADGEAR INTEGRATES A WIDE VISION 8' X 17' WINDOWS AND SCREENS THAT OFFERS 40% MORE PROTECTIVE AREA AND FEATURES A SLOT/PIN MECHANISM WITH LOCKING CAMS. THE CHANNEL GRIP SYSTEM MOUNTS WINDOWS AND GRIPS THEM IN PLACE IN A DEEP RECESSED CHANNEL TO SECURE FROM DIRT AND DEBRIS. THE FREE FLOATING HEADGEAR PROMOTES MORE PERMANENT MOUNTING FOR LONGER TERM OR HIGH ACTIVITY APPLICATIONS AND IT CAN BE ATTACHED TO E2Q OR P2NQ/P2HNQ SERIES HARD HATS. FEATURES & BENEFITS: PATENTED NON-SLIP RATCHET SYSTEM IS EASY TO USE AND OFFERS PRECISE SIZE ADJUSTMENTS. THE SMOOTHLOK RATCHET IS AVAILABLE ON THE KHG4001 AND KHG5001 HEADGEAR AND ON THE FOLLOWING HARD HATS: THE MATTERHORN: SUMMIT: EVEREST: K2 SERIES AND THE PEAK A69R: A79R. ACCEPTS A WIDE RANGE OF FACESHIELD STYLES LARGE SPARKGUARD PROVIDES EXCELLENT PROTECTION CROSS STRAP ADJUSTS TO ALLOW AN EXCEPTIONAL FIT FULL FLOATING MOUNT SPARKGUARD PROVIDES COMFORTABLE WEAR EVEN WITH HEAVY FACESHIELD AND CONTINUOUS USE 4000 SERIES COMES WITH QUICK-CHANGE SYSTEM FOR HOLDING FACESHIELD 5000 SERIES COMES WITH PROTECTED HOLDING SYSTEM FOR FACESHIELD TO HELP REINFORCE SPLASH PROTECTION TO INSIDE OF THE FACESHIELD PHG SERIES COMES WITH PINLOCK ADJUSTMENT KHG SERIES COMES WITH SMOOTHLOK RATCHET ADJUSTMENT FOR QUICK: EASY AND PERFECT FIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.