
4" Faceshield Headgear
Mfr # F400
Zoro # G402564244
product price: $49.99
/eaKey Features
Material
Noryl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F400
Zoro #
G402564244
UPC #
662463151011
Country of Origin
United States
Details
Material
Noryl
Description
HIGH PERFORMANCE FACESHIELD LESS WINDOW W/4" CROWN DEEPER CROWN PROTECTOR EXTENDS PROTECTION WITHOUT INCREASING WEIGHT. FITS EASILY OVER REQUIRED SPECTACLES OR RESPIRATORS. USES 3-C RATCHET HEADBAND OR THREE PROTECTIVE CAP MOUNTING MECHANISMS AND FEATURES A SLOT/PIN MECHANISM WITH LOCKING CAMS. THE CHANNEL GRIP SYSTEM MOUNTS WINDOWS AND GRIPS THEM IN PLACE IN A DEEP RECESSED CHANNEL TO SECURE FROM DIRT AND DEBRIS. THIS FREE FLOATING HEADGEAR RESISTS HEAT AND OFFERS DURABILITY. ADAPTER INTEGRATES A WIDE VISION 8" X 17" WINDOWS AND SCREENS THAT OFFERS 40% MORE PROTECTIVE AREA. FACESHIELD NOT INCLUDED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.