
6-Ft. Length, 1 2-In. D-Ring And 1 3-In. D-Ring, Green 8183/6Ftgn
Mfr # 8183/6FTGN
Zoro # G602573695
product price:Ā $184.99
/ea
Free Shipping & Returns
Key Features
Attachment Point
D-Ring
Weight Capacity
400 lb
Standards
OSHA, ANSI and CSA
Length
6 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8183/6FTGN
Zoro #
G602573695
UPC #
612230117566
Country of Origin
United States
Dimensions
Length
6 ft
Details
Attachment Point
D-Ring
Weight Capacity
400 lb
Standards
OSHA, ANSI and CSA
Description
MILLERĀ® CROSS-ARM STRAP, 6-FT., D-RINGS, 8183/6FTGN
- 6-FT. WEB CROSS-ARM STRAP WRAPS AROUND I-BEAMS AND OTHER STRUCTURES AND ATTACHES WITH A 2-IN D-RING THAT SLIPS THROUGH A 3-IN. D-RING TO FORM A SECURE ATTACHMENT POINT FOR LANYARDS AND OTHER CONNECTING DEVICES RATED TO 400-LBS. MAXIMUM CAPACITY.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.