Zoro Homepage

6-Ft Single Leg; 2 Locking Snap Hooks 216M-Z7/6Ftgn

  • Mfr # 216M-Z7/6FTGN

  • Zoro # G302568328


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216M-Z7/6FTGN
Zoro #
G302568328
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft

Details

Weight Capacity
310 lb
Number of Legs
1

Description

MILLER MANYARD® II STRETCHABLE SHOCK-ABSORBING LANYARD, 6-FT., LOCKING SNAP HOOKS, 216M-Z7/6FTGN
    MILLER MANYARD® II STRETCHABLE SHOCK-ABSORBING LANYARDS CONTRACT 6-FT. TO 4-FT. GREATLY REDUCING THE CHANCES OF TRIPPING, SNAGGING, OR DRAGGING SPECIALLY-WOVEN SHOCK-ABSORBING INNER CORE SMOOTHLY EXPANDS TO REDUCE FALL ARREST FORCES A HEAVY-DUTY OUTER JACKET SERVES AS A WEAR INDICATOR AND BACK-UP STRAP TO THE RED INNER CORE FOR ADDED SAFETY WORKING LOAD OF 310-LBS. AND FEATURES A WARNING FLAG TO INDICATE THAT IT HAS ARRESTED A FALL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.